Shop NATIONAL HARDWARE
See all product information
Create Account
4 in. H X 4 in. W Zinc-Plated Steel Tee Plate
- Mfr # N113-753
- Zoro # G4573752
product price:
$
9.15
/ea
Key Features
Finish
Zinc
Material
Steel
Length
4 in
Mounting Holes
3
Description/Special Features
Screw holes are countersunk; Drill a pilot hole with a 3/32 in sized drill bit when using wood screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N113-753
- Zoro #
- G4573752
- UPC #
- 38613113756
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Flange Thickness
- 0.07 in
Details
- Finish
- Zinc
- Material
- Steel
- Mounting Holes
- 3
- Description/Special Features
- Screw holes are countersunk; Drill a pilot hole with a 3/32 in sized drill bit when using wood screws
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Designed to join two pieces of wood together at 90 degree angles, such as on screens and frames
- • Screw holes are countersunk
- • Drill a pilot hole with a 3/32" sized drill bit when using wood screws
- • Manufactured from hot-rolled steel
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.