Shop NATIONAL HARDWARE
See all product information
Create Account
4 in. L Black Door Hinge 1 pk
- Mfr # N241-208
- Zoro # G2711463
product price:
$
11.59
/ea
Key Features
Material
Cold Rolled Steel
Load Capacity
55 lb
Mounting
Full-Mortise
Frame Leaf Height
4 in
Door Leaf Height
0.272 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N241-208
- Zoro #
- G2711463
- UPC #
- 38613241206
- Country of Origin
- China
- Material
- Cold Rolled Steel
- Load Capacity
- 55 lb
- Mounting
- Full-Mortise
Dimensions
- Frame Leaf Height
- 4 in
- Door Leaf Height
- 0.272 in
- Door Leaf Thickness
- 0.08 in
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.
- • National Hardware DPV845 Gate Kits is ideal for surface applications on doors, gates and sheds.
- • Heavy duty construction provides for long, maintenance free operation
- • Heavy gauge steel and weather resistant black finish
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.