Shop NATIONAL HARDWARE
See all product information
Create Account
4 in. L Zinc-Plated Light Strap Hinge 2 pk
- Mfr # N127-514
- Zoro # G305994384
product price:
$
10.75
/pk of 2, $5.38/ea
Key Features
Door Leaf Height
3.84 in
Finish
Zinc
Load Capacity
8 lb
Material
Steel
Features
Offset screw holes for extra strength and to prevent wood from splitting; Tight pin for left or right hand applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N127-514
- Zoro #
- G305994384
- UPC #
- -
- Country of Origin
- China
- Finish
- Zinc
- Load Capacity
- 8 lb
- Material
- Steel
- Features
- Offset screw holes for extra strength and to prevent wood from splitting; Tight pin for left or right hand applications
- Pin Type
- Fixed
- Pin Material
- Aluminum
- Holes
- 6
Dimensions
- Door Leaf Height
- 3.84 in
- Frame Leaf Width
- 1-1/4 in
- Frame Leaf Thickness
- 0.056 in
- Door Leaf Length
- 3.84 in
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.
- • Offset screw holes for extra strength and to prevent wood from splitting
- • Tight pin for left or right hand applications
- • Made of hot-rolled steel
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.