Shop NATIONAL HARDWARE
See all product information
Create Account
4 in. L Zinc-Plated Silver Steel Eye Hinge 2 pk
- Mfr # N131-136
- Zoro # G005998767
product price:
$
18.85
/pk of 2, $9.43/ea
Key Features
Working Load Limit
100 lb
Hook Material
Steel
Hook Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N131-136
- Zoro #
- G005998767
- UPC #
- -
- Country of Origin
- China
Details
- Working Load Limit
- 100 lb
- Hook Material
- Steel
- Hook Finish
- Zinc
Description
National Hardware Screw Hook/Eye Hinges are designed for round post applications. Manufactured from zinc-plated steel for reliable durability. Coated with Weatherguard Protection to withstand harsh weather conditions and prevent corrosion.
- • Easy to install
- • Adjusts to correct gate sag
- • For interior and exterior applications
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.