Zoro Homepage

4 x 3 in. Steel Square UBolt Zinc Plated

  • Mfr # 5707799

  • Zoro # G616372895


product price: $20.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5707799
Zoro #
G616372895
UPC #
-
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Features Designed for securing various products to rectangular wood and metal objects Weather guard exterior coating for superior corrosion resistance Plate and nuts included Specifications Finish: Zinc Plated Material: Steel Size: 4 W x 3 L

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.