
4230BC Series Wire Cable Clamp, 1/4 in Dia Cable, 1-1/4 in L, Malleable Iron
Mfr # N830-314
Zoro # G613761074
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Material
Stainless Steel
Max. Bundle Dia.
1/4 in
Mounting Method
U-Bolt and Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N830-314
Zoro #
G613761074
UPC #
886780010183
Country of Origin
China
Dimensions
Max. Bundle Dia.
1/4 in
Details
Item
Cable Clamp
Material
Stainless Steel
Mounting Method
U-Bolt and Nut
Description
Designed for forming an eye or loop on wire rope. Meets torque value of Federal Specifications FF-C-450D, Type 1, Class 2. Anchoring point for webbing or strap. Steel U-bolt and nuts. Malleable iron saddle. Always follow requirements for number of clamps per loop according to wire rope thickness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.