4230BC Series Wire Cable Clamp, 1/8 in Dia Cable, 7/8 in L, Malleable Iron

  • Mfr # N830-312

  • Zoro # G313761145


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Stainless Steel
Max. Bundle Dia.
1/8 in
Mounting Method
U-Bolt and Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N830-312
Zoro #
G313761145
UPC #
886780010169
Country of Origin
China

Dimensions

Max. Bundle Dia.
1/8 in

Details

Item
Cable Clamp
Material
Stainless Steel
Mounting Method
U-Bolt and Nut

Description

Designed for forming an eye or loop on wire rope. Meets torque value of Federal Specifications FF-C-450D, Type 1, Class 2. Anchoring point for webbing or strap. Steel U-bolt and nuts. Malleable iron saddle. Always follow requirements for number of clamps per loop according to wire rope thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.