Shop NATIONAL HARDWARE
See all product information
Create Account
4.7 in. H X 3 in. W X 0.125 in. D Black Carbon Steel Flat Mending Plate
- Mfr # N351-462
- Zoro # G8673538
product price:
$
8.15
/ea
Key Features
Finish
Powder-Coated
Material
Low Carbon Steel
Length
4.7"
Width
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N351-462
- Zoro #
- G8673538
- UPC #
- 886780005653
- Country of Origin
- China
Dimensions
- Length
- 4.7"
- Width
- 3"
Details
- Finish
- Powder-Coated
- Material
- Low Carbon Steel
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Used for attaching, connecting, aligning and splicing materials
- • Slots for 5/16 in. carriage bolt
- • Chamfered corners provide decorative look
- • Black powder coat finish for improved weather resistance
- • Reinforce a variety of joints, seams and cracks
- • Consult with design professionals to determine if this product is appropriate for your application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.