Shop NATIONAL HARDWARE
See all product information
Create Account
5-1/4 in. L Storm Shine Steel Lag Screw Eye 320 lb 1 pk
- Mfr # N820-087
- Zoro # G506439677
product price:
$
9.65
/ea
Key Features
Working Load Limit
320 lb
Hook Material
Steel
Hook Finish
Storm Shine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N820-087
- Zoro #
- G506439677
- UPC #
- 886780030174
- Country of Origin
- China
- Working Load Limit
- 320 lb
- Hook Material
- Steel
- Hook Finish
- Storm Shine
Description
National Hardware's Lag Screw Eye is designed for hanging plants, signs, clotheslines, etc. Our WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure-treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
- • Screws are designed for home and industrial purposes
- • For interior and exterior applications
- • Sharp screw points bite into wood easily and quickly
- • 0
- • 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.