Shop NATIONAL HARDWARE
See all product information
Create Account
5 in. L Galvanized Heavy Strap Hinge 1 pk
- Mfr # N128-272
- Zoro # G005309709
product price:
$
10.49
/ea
Sold in multiples of 10 for $104.90
Key Features
Material
Steel
Holes
8
Door Leaf Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N128-272
- Zoro #
- G005309709
- UPC #
- 38613128279
- Country of Origin
- China
Dimensions
- Door Leaf Length
- 5 in
Details
- Material
- Steel
- Holes
- 8
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.
- • Offset screw holes for extra strength and to prevent wood from splitting
- • Tight pin for left or right hand applications
- • Made of hot-rolled steel
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov