4 in. L Oil Rubbed Bronze Door Hinge 1 pk
- Mfr # N830-402
- Zoro # G105998407
product price:
$
18.69
/pk of 3, $6.23/ea
Key Features
Door Leaf Height
4 in
Finish
Oil-Rubbed Bronze
Load Capacity
55 lb
Material
Steel
Frame Leaf Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N830-402
- Zoro #
- G105998407
- UPC #
- -
- Country of Origin
- China
Dimensions
- Door Leaf Height
- 4 in
- Frame Leaf Height
- 4 in
Details
- Finish
- Oil-Rubbed Bronze
- Load Capacity
- 55 lb
- Material
- Steel
- Pin Type
- Flush Removable
- Holes
- 10
- Includes
- Fasteners
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Heavy-gauge cold-rolled steel for added strength
- • Flush pin for finished appearance
- • Five knuckle, full mortise design
- • Removable pin for easy installation and removal
- • Countersunk screw holes with fasteners included
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.