
5 lb, 0.16 in, Brass
Mfr # N211-292
Zoro # G2700963
product price: $8.49
/eaKey Features
Load Rating
5 lb
Hole Dia.
0.16 in
Material
Brass
Finish
Solid Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N211-292
Zoro #
G2700963
UPC #
038613211292
Country of Origin
China
Dimensions
Hole Dia.
0.16 in
Details
Load Rating
5 lb
Material
Brass
Finish
Solid Brass
Description
Hinges are the essential hardware that allows doors to pivot on one edge as they open and close. They are found on virtually all doors in a home, from the main entry door to the door on the medicine cabinet in the bathroom to the gate on a landscape fence.
- • Designed for small chests, jewelry boxes, craft projects, etc
- • Surface mount for easy installation
- • Manufactured of solid brass, with clear lacquer protective coating
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.