Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

512 Series Door Butt Hinge, 4 in H Frame Leaf, 008 ga Thick Frame Leaf, Steel, Removable Pin

  • Mfr # N830-432

  • Zoro # G007448840


product price: $8.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N830-432
Zoro #
G007448840
UPC #
886780020359
Country of Origin
China

Description

National Hardware 512 Door Butt Hinge, 55 lb Weight, Door Leaf Height 4 in, Door Leaf Thickness 008 ga, Frame Leaf Height 4 in, Frame Leaf Thickness 008 ga, Number of Knuckles 5, Pin Type Removable, Pin Diameter 716 in, Orientation Type Left, Reversible, Right, Mortise, Screw Mounting, Number of Mounting Holes 8, Hole Spacing 331, 3532, 218 in, Corner Radius 14 in, Steel, Black, Dimensions 4516 in H x 4 in W, Includes Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.