512 Series Door Hinge, Steel, Removable Pin, Mortise, Screw Mounting, 55 lb

  • Mfr # N830-426

  • Zoro # G107375077


product price:  $8.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N830-426
Zoro #
G107375077
UPC #
886780020298
Country of Origin
China

Description

National Hardware 512 Door Hinge, 55 lb Weight, Number of Knuckles 5, Pin Type Removable, Pin Diameter 716 in, Mortise, Screw Mounting, Number of Mounting Holes 8, Hole Spacing 331, 3532, 218 in, Steel, Black, Dimensions 4516 in H x 4 in W, Includes Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.