Shop NATIONAL HARDWARE
See all product information
Create Account
5/16 in. X 5 in. L Stainless Steel Eyebolt Nut Included
- Mfr # N221-630
- Zoro # G7683581
product price:
$
7.59
/ea
Key Features
System of Measurement
Inch
Material
Stainless Steel
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N221-630
- Zoro #
- G7683581
- UPC #
- 38613191273
- Country of Origin
- China
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Stainless Steel
Dimensions
- Overall Length
- 5 in
Description
An eye bolt is a bolt with a loop at one end. They are used to firmly attach a securing eye to a structure, so that ropes or cables may then be tied to it. Eye bolts can be used as a connection point for rigging, anchoring, pulling, pushing or hoisting applications.
- • Designed for home and industrial applications
- • Standard machine screw threads
- • For interior and exterior applications
- • Non-magnetic
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.