Shop NATIONAL HARDWARE

560 Series/N147-884 Door Hinge, 4 in W Door Leaf, 4 in H Door Leaf, 0.14 in Thick Door Leaf

  • Mfr # N273-920

  • Zoro # G913768827


product price:  $10.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N273-920
Zoro #
G913768827
UPC #
38613147881
Country of Origin
China

Description

National Hardware 560 Door Hinge, Door Leaf Height: 4 in, Door Leaf Width: 4 in, Door Leaf Thickness: 0.14 in, Number of Knuckles: 5, Pin Type: Non-Removable, Tight, Pin Diameter: 0.55 in, Surface Mounting, Steel, Plain, Dimensions: 4 in L x 4 in W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.