Shop NATIONAL HARDWARE
560BC Series N273-904 Door Hinge, 3 in W Door Leaf, 3 in H Door Leaf, 0.11 in Thick Door Leaf, Steel
Mfr # N273904
Zoro # G413768747
product price:Â $6.46
/ea
Sold in multiples of 2 for $12.92
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N273904
Zoro #
G413768747
UPC #
38613147690
Country of Origin
China
Description
National Hardware 560BC Door Hinge, 90 lb Weight, Door Leaf Height: 3 in, Door Leaf Width: 3 in, Door Leaf Thickness: 0.11 in, Number of Knuckles: 5, Pin Type: Non-Removable, Tight, Pin Diameter: 1/2 in, Surface Mounting, Steel, Plain, Dimensions: 3 in L x 3 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.