Shop NATIONAL HARDWARE
See all product information
Create Account
5/8 in. X 12 in. L Zinc-Plated Steel Eyebolt Nut Included
- Mfr # N347-690
- Zoro # G8642519
product price:
$
14.55
/ea
Key Features
System of Measurement
Inch
Finish
Zinc Plated
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N347-690
- Zoro #
- G8642519
- UPC #
- 38613347694
- Country of Origin
- China
- Item
- Eye Bolt
- System of Measurement
- Inch
- Finish
- Zinc Plated
Dimensions
- Overall Length
- 12 in
Description
National Hardware's 5/8" x 12" Eye Bolt is designed to firmly attach a securing eye to a structure for rope or cable ties. Coated with WeatherGuardTM Protection to withstand harsh weather conditions and prevent corrosion. Medium duty rating with 560 lbs. safe working load, always follow safe working load (SWL) limits included on packaging.
- • Designed for home and industrial applications
- • Standard machine screw threads allows for easily installation in a wide variety of applications
- • For interior or exterior applications where variable tension on wire or rope is desired
- • Course machine screw thread on the extra large sizes (larger than 1/2x12)
- • Zinc plated steel resists rust or stainless steel
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.