Shop NATIONAL HARDWARE
See all product information
Create Account
5/8 in. X 8 in. L Zinc-Plated Steel Eyebolt Nut Included
- Mfr # N347-674
- Zoro # G8677281
product price:
$
11.85
/ea
Key Features
System of Measurement
Inch
Finish
Zinc Plated
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N347-674
- Zoro #
- G8677281
- UPC #
- 38613347670
- Country of Origin
- China
Dimensions
- Overall Length
- 8 in
Details
- Item
- Eye Bolt
- System of Measurement
- Inch
- Finish
- Zinc Plated
Description
An eye bolt is a bolt with a loop at one end. They are used to firmly attach a securing eye to a structure, so that ropes or cables may then be tied to it. Eye bolts can be used as a connection point for rigging, anchoring, pulling, pushing, or hoisting applications.
- • Designed for home and industrial applications
- • Manufactured from steel wire for durability
- • Easy installation
- • For interior and exterior applications
- • Coated with Weatherguard Protection to withstand harsh weather conditions and prevent corrosion
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.