6 in. L Galvanized Silver Steel Heavy Duty T Hinge 2 pk
- Mfr # N129-452
- Zoro # G505995082
product price:
$
36.25
/pk of 2, $18.13/ea
Key Features
Finish
Galvanized
Load Capacity
48 lb
Material
Steel
Frame Leaf Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N129-452
- Zoro #
- G505995082
- UPC #
- -
- Country of Origin
- China
- Finish
- Galvanized
- Load Capacity
- 48 lb
- Material
- Steel
Dimensions
- Frame Leaf Height
- 6 in
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Offset screw holes for extra strength and to prevent wood from splitting
- • Tight pin for left or right hand applications
- • 48 lb. safe working load
- • Manufactured with hot-rolled steel
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.