Shop NATIONAL HARDWARE
See all product information
Create Account
6 in. L Vinyl Coated Red Steel Ladder Hook 20 lb. cap. 2 pk
- Mfr # N188-003
- Zoro # G805302993
product price:
$
3.75
/pk of 2, $1.88/ea
Sold in multiples of 6 pks for
$22.50
Key Features
Overall Height
11.5 in
Overall Length
8 in
Material
Steel
Color
Red
Working Load Limit
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N188-003
- Zoro #
- G805302993
- UPC #
- 886780014785
- Country of Origin
- China
- Material
- Steel
- Color
- Red
- Working Load Limit
- 15 lb
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Designed to hold ladders, equipment and various other items in the garage
- • Threaded end for quick and easy installation
- • Non-mar coating to protect tools and equipment
- • This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to P65Warnings.ca.gov.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.