6 in. L Zinc-Plated Silver Steel Door Foot Bolt
- Mfr # N151-027
- Zoro # G305998481
product price:
$
18.65
/ea
Sold in multiples of 2 for
$37.30
Key Features
Height
3.4 in
Width
2 in
Finish
Zinc
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N151-027
- Zoro #
- G305998481
- UPC #
- 38613151024
- Country of Origin
- China
Dimensions
- Height
- 3.4 in
- Width
- 2 in
Details
- Finish
- Zinc
- Material
- Steel
Description
Our WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure-treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
- • Zinc-Plated Foot Bolt is designed for use on cabinet, double screen, garage, and industrial doors
- • Manufactured from steel for durability
- • Mounting hardware included for easy installation
- • For interior and exterior applications
- • Operated by side lever
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.