Shop NATIONAL HARDWARE
See all product information
Create Account
72 in. L Satin Nickel Silver Steel Barn Door Hanger Kit 1 pc
- Mfr # N700-002
- Zoro # G905857850
product price:
$
210.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
Mounting Hardware Components to Hang One Interior Door
Finish
Satin Nickel
For Door Thickness
1-3/8 to 1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N700-002
- Zoro #
- G905857850
- UPC #
- 886780027402
- Country of Origin
- China
- Material
- Steel
- Includes
- Mounting Hardware Components to Hang One Interior Door
- Finish
- Satin Nickel
Dimensions
- For Door Thickness
- 1-3/8 to 1-3/4 in
Description
The hardware that is necessary for installing a barn door comprises of seven main components, a track, rollers, hangers, door guides, jump blocks, standoffs and stops. Each piece of hardware serves an important purpose to ensure proper door functionality.
- • Adds custom design and privacy to a door opening
- • Two-piece track design for single doors up to 220 pound
- • Includes all mounting hardware and components to hang one barn door
- • Accommodates openings of up to 36"
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.