Shop NATIONAL HARDWARE
See all product information
Create Account
8 in. H X 0.88 in. W Zinc-Plated Steel Mending Brace
- Mfr # N220-293
- Zoro # G4573061
product price:
$
7.75
/ea
Key Features
Finish
Zinc-Plated
Material
Steel
Width
7/8 in
Length
8 in
Height (In.)
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N220-293
- Zoro #
- G4573061
- UPC #
- 38613205048
- Country of Origin
- China
Dimensions
- Width
- 7/8 in
- Length
- 8 in
- Height (In.)
- 0.8 in
Details
- Finish
- Zinc-Plated
- Material
- Steel
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • For use to reinforce flat surface joints, seams and cracks
- • Ideal for box, chest and furniture construction or repair
- • Screw holes are countersunk
- • Manufactured from hot-rolled steel
- • No screws included
- • Product design allows for quick and easy repair of general household items
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.