Zoro Homepage

9 in. 300 lbs Hanger Barn Door

  • Mfr # 128397

  • Zoro # G716319493


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128397
Zoro #
G716319493
UPC #
-
Country of Origin
China

Description

National Rail Hanger, Round, 600 lb Load Capacity, Suitable For Use With: Barn Doors, 1/2 in Offset, 9 in Bolt Length, Fasteners: Bolt, Zinc Plated. Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date. Features Round Rail - Offset Bolt Two Washers And Four Hex Nuts Specifications Finish: Zinc Plated Dimension: 9.75in W x 9in H x 13.5in L Weight: 2.8 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.