Anchor Shackle, 516 in Trade, 1650 lb Working Load, 932 in Dia Wire, 316 Grade

  • Mfr # N100-279

  • Zoro # G507460755


product price:  $9.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N100-279
Zoro #
G507460755
UPC #
886780023893
Country of Origin
China

Description

National Hardware Anchor Shackle, Working Load Limit 1650 lb, 316 Grade, Trade Size 516 in, Inside Length 1316 in, Inside Width 2732 in, Wire Diameter 932 in, Width Between Eyes 916 in, Pin Type Screw, Pin Diameter 1332 in, Pin Material Stainless Steel, Stainless Steel, Suitable for Rope or Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.