Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Rail Splice Bracket, Steel, Galvanized

  • Mfr # N104-695

  • Zoro # G213772180


product price: $46.75
/ea
Sold in multiples of 2 for $93.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N104-695
Zoro #
G213772180
UPC #
38613104693
Country of Origin
United States

Description

Designed for mounting #5114 or #5116 box rail. Includes 2 lag bolts, carriage bolt and nut. BHMA A138.18. Suitable for use on corrugated metal siding due to narrow mounting surface on sliding door systems. Adjustable to bring rail closer or further away from building. 300 lb safe working load. 7.12 in L x 3.25 in W x 2 in D. Can be used with flashing with the 5151 flashing bracket. One splice bracket should be installed on every length of rail to lock it in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.