Brass-Plated Picture Hanger 30 lb 4 pk
- Mfr # N260-075
- Zoro # G805265946
product price:
$
4.35
/pk of 4, $1.09/ea
Sold in multiples of 5 pks for
$21.75
Key Features
Material
Steel
Finish
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N260-075
- Zoro #
- G805265946
- UPC #
- 38613260078
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Steel
- Finish
- Brass
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Used to hang a variety of pictures around the home or office.
- • Premium hangers come in a brass finish.
- • Steel material.
- • Steel material.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.