Broad Hinge, 3 in W Frame Leaf, 0.08 in Thick Frame Leaf, Cold Rolled Steel, Zinc, 50 lb

  • Mfr # N195-651

  • Zoro # G513768845


product price: $14.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N195-651
Zoro #
G513768845
UPC #
38613195653
Country of Origin
China

Description

National Hardware Broad Hinge, 50 lb Weight, Door Leaf Width: 3 in, Door Leaf Thickness: 0.08 in, Frame Leaf Width: 3 in, Frame Leaf Thickness: 0.08 in, Number of Knuckles: 5, Pin Type: Removable, Loose, Full Mortise Mounting, Number of Mounting Holes: 6, Hole Spacing: 1-3/16 in, Cold Rolled Steel, Zinc, Dimensions: 3 in L x 3 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.