Shop NATIONAL HARDWARE
Create Account
Builder 72 in. L Matte Black Steel Barn Door Hanger Kit 1 pc
- Mfr # N700-001
- Zoro # G412004846
product price:
$
120.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N700-001
- Zoro #
- G412004846
- UPC #
- 886780027396
- Country of Origin
- China
Description
Barn door hardware is a versatile space saver that adds beauty and style to your home.
- • Adds custom design and privacy to a door opening
- • Two-piece track design for single doors up to 150 lbs
- • Components to hang one barn door
- • Accommodates openings of up to 36"
- • Detailed instructions included
- • Recommended for use on wood interior doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.