Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Stainless Steel, 1/4 in Bundle Dia., 1-1/4 in L

  • Mfr # N100-345

  • Zoro # G107686357


product price: $14.79
/ea

Key Features

Material
Stainless Steel
Max. Bundle Dia.
1/4 in
Mounting Method
U-Bolt and Nut
Length
1-1/4 in
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N100-345
Zoro #
G107686357
UPC #
886780024074
Country of Origin
China

Dimensions

Max. Bundle Dia.
1/4 in
Length
1-1/4 in
Width
3/4 in

Details

Item
Cable Clamp
Material
Stainless Steel
Mounting Method
U-Bolt and Nut

Description

National Hardware Cable Clamp Kit, Opening Size 14 in, Stainless Steel, 114 in L, 34 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.