Zoro Homepage

Cable Clamp, Zinc, 1/8 in Bundle Dia., 7/8 in L

  • Mfr # N889-013

  • Zoro # G507686353


product price: $8.89
/ea

Key Features

Material
Zinc
Max. Bundle Dia.
1/8 in
Mounting Method
U-Bolt and Nut
Length
7/8 in
Width
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N889-013
Zoro #
G507686353
UPC #
886780023282
Country of Origin
China

Dimensions

Max. Bundle Dia.
1/8 in
Length
7/8 in
Width
17/32 in

Details

Item
Cable Clamp
Material
Zinc
Mounting Method
U-Bolt and Nut

Description

National Hardware Wire Cable Clamp, Cable Diameter 18 in, Inside Length 916 in, Malleable IronSteel, Electro GalvanizedZinc, 78 in L, 1732 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.