Zoro Homepage

Cable Clamp, Zinc, 1/8 in Bundle Dia., 7/8 in L

  • Mfr # N889-013

  • Zoro # G708127716


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Material
Zinc
Max. Bundle Dia.
1/8 in
Mounting Method
U-Bolt and Nut
Length
7/8 in
Width
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N889-013
Zoro #
G708127716
UPC #
886780023282
Country of Origin
China

Dimensions

Max. Bundle Dia.
1/8 in
Length
7/8 in
Width
17/32 in

Details

Item
Cable Clamp
Material
Zinc
Mounting Method
U-Bolt and Nut

Description

National Hardware's is designed for forming an eye or loop on wire rope Malleable iron saddle with steel Ubolt and nuts For quick attachment For interior or exterior applications Meets torque value of Federal Specifications FFC450D, Type 1, Class 2 Anchoring point for webbing or strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.