Shop NATIONAL HARDWARE
See all product information
Create Account
12 in. L Nickel Continuous Hinge 1 pk
- Mfr # N265-389
- Zoro # G3991711
product price:
$
11.79
/ea
Key Features
Finish
Nickel
Material
Steel
Features
Friction type pin will not fall out; Surface mount for easy installation; Can be cut to desired length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N265-389
- Zoro #
- G3991711
- UPC #
- 38613265387
- Country of Origin
- Canada
Details
- Finish
- Nickel
- Material
- Steel
- Features
- Friction type pin will not fall out; Surface mount for easy installation; Can be cut to desired length
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.
- • Friction type pin will not fall out
- • Surface mount for easy installation
- • Manufactured from cold-rolled steel, with steel pin
- • Can be cut to desired length
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.