Shop BEST

Door and Butt Hinge, Stainless Steel, Full Mortise Mounting, 2 in Leaf W x 4 1/2 in Leaf H, Satin

  • Mfr # CB1961RNRP45X45DOORHINGE32DSTS
  • Zoro # G7894358

product price: 
$
70.15
/ea
Sold in multiples of 3 for $210.45

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
2 in
Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CB1961RNRP45X45DOORHINGE32DSTS
Zoro #
G7894358
UPC #
-
Country of Origin
China
Corners
Square
Finish
Satin
Holes per Leaf
4
Load Capacity
150 lb
Material
Stainless Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, For Use with Entrance Doors, Limited Lifetime Warranty, Reversible Flush Tips and Pins
Item
Door and Butt Hinge
Pin Material
Stainless Steel
Number of Wires
0
Bearing Type
Concealed
Ligature Resistant
No
Standards
ANSI, BHMA
Holes
With
Hinge Number
#1
Hardware
Included
Pin Type
Non-Removable
Hand Orientation
Non-Handed
Mounting Style
Full Mortise
ANSI/BHMA Finish
Satin Stainless Steel
Removable Pin
No
Corner Type
Square
Resistance Properties
Corrosion-Resistant
Number of Holes per Leaf
4
Range of Motion - Maximum
270 Degrees
Includes Hardware
Hardware Included
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
2 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in to 3 in
Frame Leaf Height
4-1/2 in
Frame Leaf Width
2 in
Frame Leaf Thickness
0.18 in
Overall Knuckle Height
7/16 in
Overall Width
4 1/2 in
Door Thickness - Maximum
3 in
Door Thickness - Minimum
1 3/8 in
Pin Diameter
5/16 in
Fits Chest Size
Template Screw Hole Location, For Use with Entrance Doors, Limited Lifetime Warranty, Reversible Flush Tips and Pins

Description

Butt Hinge, Stainless Steel, Satin Stainless Steel Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.