Shop NATIONAL HARDWARE
See all product information
Create Account
2 in. H X 0.63 in. W X 0.08 in. D Brass-Plated Steel Inside Corner Brace
- Mfr # N190-835
- Zoro # G4573052
product price:
$
8.59
/ea
Key Features
Finish
Brass
Material
Steel
Length
2 in
Height (In.)
2 in
Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N190-835
- Zoro #
- G4573052
- UPC #
- 38613190832
- Country of Origin
- China
- Finish
- Brass
- Material
- Steel
- Description/Special Features
- Hole sizes fit Phillips flat screws sized #8; Drill a pilot hole with a 3/32 in sized drill bit when using wood screws; Black powder coat finish for improved weather resistance; Used for reinforcing inside of right angle corner joints
Description
Steel corner brace catalog model number V115 series. This corner brace or reinforcing angle is designed for chests, screens, windows, furniture etc. Product design allows for quick and easy repair of general household items. Made of steel.
- • Hole sizes fit phillips flat screws sized #8
- • Drill a pilot hole with a 3/32" sized drill bit when using wood screws
- • Designed for chests, screens, windows, furniture, etc
- • Used for reinforcing inside of right angle corner joints
- • Screw holes are countersunk
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.