Shop NATIONAL HARDWARE
See all product information
Create Account
National Hardware 3 in. H X 5/8 in. W Zinc-Plated Steel Mending Brace
- Mfr # N114-355
- Zoro # G4576920
product price:
$
7.89
/ea
Key Features
Finish
Zinc-Plated
Material
Steel
Width
5/8 in
Length
3 in
Description/Special Features
Product design allows for quick and easy repair of general household items; Screw holes are countersunk; WeatherGuard protection withstood harsh conditions with very little deterioration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N114-355
- Zoro #
- G4576920
- UPC #
- 38613114357
- Country of Origin
- China
Dimensions
- Width
- 5/8 in
- Length
- 3 in
Details
- Finish
- Zinc-Plated
- Material
- Steel
- Description/Special Features
- Product design allows for quick and easy repair of general household items; Screw holes are countersunk; WeatherGuard protection withstood harsh conditions with very little deterioration
- Mounting Holes
- 4
Description
This mending brace is designed for reinforcing, attaching, connecting and splicing panels and other home and industrial applications. Straight design allows for fast and easy surface repairs to general household items. Screw holes are countersunk.
- • Manufactured from hot rolled steel
- • Product design allows easy repair, structural support and stability for any DIY project
- • Braces designed for the reinforcement of a variety of furniture, chest, cabinets and any other household applications
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.