Shop NATIONAL HARDWARE
See all product information
Create Account
.75 in. H X 3-1/2 in. W Zinc-Plated Steel Inside Corner Brace
- Mfr # N264-200
- Zoro # G1770444
product price:
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Finish
Zinc
Material
Steel
Length
3-1/2 in
Mounting Holes
4
Height (In.)
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N264-200
- Zoro #
- G1770444
- UPC #
- 38613113381
- Country of Origin
- China
Dimensions
- Length
- 3-1/2 in
- Height (In.)
- 0.6 in
- Width
- 3/4 in
- Flange Thickness
- 0.12"
Details
- Finish
- Zinc
- Material
- Steel
- Mounting Holes
- 4
Description
Braces designed for the reinforcement of a variety of furniture, chest, cabinets and any other household applications. Product design allows easy repair, structural support and stability for any DYI project.
- • Screw holes are countersunk
- • Improved weather resistance
- • Used for reinforcing inside of right angle corner joints
- • Designed for chests, screens, windows and furniture
- • Drill a pilot hole with a 7/64 in. sized drill bit when using wood screws
- • Hole sizes fit phillips flat screws sized no.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.