Cup Hook, 0.64 in Opening, 2.07 in L, Brass Gold, 2PK

  • Mfr # N119-727

  • Zoro # G216476399


product price: $2.89
/pk 2, $1.45/ea
Sold in multiples of 3 for $8.67

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N119-727
Zoro #
G216476399
UPC #
38613119727
Country of Origin
United States

Description

HOOK CUP SOLID BRASS 1-1/2IN Specifications: Application: For hanging home and industrial products in interior and exterior applications National Hardware Cup Hook, Working Load Limit: 15 lb, Opening Size: 0.64 in, Projection Size: 1.51 in, Wire Diameter: 0.15 in, Thread Length: 0.44 in, Brass, 2.07 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.