Shop NATIONAL HARDWARE
See all product information
Create Account
Gold Solid Brass Cup Hook 15 lb 1 pk
- Mfr # N119-727
- Zoro # G7682708
product price:
$
6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Working Load Limit
15 lb
Hook Material
Brass
Hook Finish
Solid Brass
Projection
1.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N119-727
- Zoro #
- G7682708
- UPC #
- 38613119727
- Country of Origin
- China
- Working Load Limit
- 15 lb
- Hook Material
- Brass
- Hook Finish
- Solid Brass
- Projection
- 1.51 in
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc plated products.
- • Designed for hanging home and industrial products
- • Medium weight to heavy weight
- • Easy installation
- • Sharp screw points bite into wood easily and quickly
- • Solid brass construction for maximum corrosion protection
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.