Shop NATIONAL HARDWARE
See all product information
Create Account
Screw-In Vinyl Coated Bicycle Storage Hook
- Mfr # N271-015
- Zoro # G721882258
product price:Â
$
2.79
/ea
Sold in multiples of 25 for
$69.75
Key Features
Working Load Limit
60 Lb.
Hook Finish
Vinyl Coated
Color
Red
Hook Width
2.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N271-015
- Zoro #
- G721882258
- UPC #
- 886780014877
- Country of Origin
- China
- Working Load Limit
- 60 Lb.
- Hook Finish
- Vinyl Coated
- Color
- Red
Dimensions
- Hook Width
- 2.31 in
Description
National Catalog 2158BC. Suitable for hanging bicycles ladders lawn and garden equipment. Vinyl coated to prevent marring. Steel construction.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.