
Decorative Narrow Hinge, 1 in H Door Leaf, 0.02 in Thick Door Leaf, Brass, Solid Brass, 2 lb
Mfr # N211-284
Zoro # G613768844
product price: $10.49
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N211-284
Zoro #
G613768844
UPC #
38613211285
Country of Origin
China
Description
National Hardware Decorative Narrow Hinge, 2 lb Weight, Door Leaf Height: 1 in, Door Leaf Thickness: 0.02 in, Frame Leaf Height: 1 in, Frame Leaf Thickness: 0.02 in, Pin Diameter: 0.08 in, Surface Mounting, Number of Mounting Holes: 4, Mounting Hole Diameter: 0.14 in, Brass, Solid Brass, Dimensions: 1 in L x 0.81 in W, Includes: Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.