Zoro Homepage

Decorative Narrow Hinge, 2-1/2 in H Door Leaf, 0.05 in Thick Door Leaf, Brass, Solid Brass

  • Mfr # N211-318

  • Zoro # G013768895


product price: $11.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N211-318
Zoro #
G013768895
UPC #
38613211315
Country of Origin
China

Description

National Hardware Decorative Narrow Hinge, 6 lb Weight, Door Leaf Height: 2-1/2 in, Door Leaf Thickness: 0.05 in, Frame Leaf Height: 2-1/2 in, Frame Leaf Thickness: 0.05 in, Pin Diameter: 0.1 in, Surface Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.23 in, Brass, Solid Brass, Dimensions: 2-1/2 in L x 1.56 in W, Includes: Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.