Zoro Homepage

Desk Hinge, 2 in H Door Leaf, 0.06 in Thick Door Leaf, Brass, Solid Brass, Surface Mounting

  • Mfr # N211-888

  • Zoro # G013768765


product price: $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N211-888
Zoro #
G013768765
UPC #
38613211889
Country of Origin
China

Description

National Hardware Desk Hinge, 11 lb Weight, Door Leaf Height: 2 in, Door Leaf Thickness: 0.06 in, Frame Leaf Height: 2 in, Frame Leaf Thickness: 0.06 in, Pin Diameter: 0.15 in, Surface Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.24 in, Brass, Solid Brass, Dimensions: 2 in L x 3.06 in W, Includes: Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.