Shop NATIONAL HARDWARE
Create Account
Door Hinge, 3-1/2 in H Frame Leaf, Stainless Steel, Stainless Steel, Full-Mortise Mounting
- Mfr # N225-946
- Zoro # G113768993
product price:Â
$
28.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N225-946
- Zoro #
- G113768993
- UPC #
- 38613225947
- Country of Origin
- China
Description
National Hardware Door Hinge, 55 lb Weight, Door Leaf Height: 3-1/2 in, Door Leaf Thickness: 0.08 in, Frame Leaf Height: 3-1/2 in, Pin Type: Non-Rising, Removable, Pin Diameter: 0.234 in, Full-Mortise Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.272 in, Corner Radius: 1/4 in, Stainless Steel, Stainless Steel, Dimensions: 3-1/2 in L x 3-1/2 in W, Includes: 5 Knuckles, #9 Flat Head Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.