Door Hinge, 3-1/2 in H Frame Leaf, Steel, Polished Brass, Non-Rising, Removable Pin, 50 lb

  • Mfr # N830-322

  • Zoro # G713768966


product price:  $20.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N830-322
Zoro #
G713768966
UPC #
886780007688
Country of Origin
China

Description

National Hardware Door Hinge, 50 lb Weight, Door Leaf Height: 3-1/2 in, Frame Leaf Height: 3-1/2 in, Pin Type: Non-Rising, Removable, Full-Mortise Mounting, Number of Mounting Holes: 6, Corner Radius: 5/8 in, Steel, Polished Brass, Dimensions: 3-1/2 in L x 3-1/2 in W, Includes: 5 Knuckles, Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.