Door Hinge, Stainless Steel, Stainless Steel, Non-Rising, Removable Pin, 55 lb

  • Mfr # N225-953

  • Zoro # G913768971


product price:  $27.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N225-953
Zoro #
G913768971
UPC #
38613225954
Country of Origin
China

Description

National Hardware Door Hinge, 55 lb Weight, Door Leaf Height: 4 in, Door Leaf Thickness: 0.08 in, Pin Type: Non-Rising, Removable, Pin Diameter: 0.234 in, Full-Mortise Mounting, Number of Mounting Holes: 8, Mounting Hole Diameter: 0.272 in, Corner Radius: 1/4 in, Stainless Steel, Stainless Steel, Dimensions: 4 in L x 3-1/4 in W, Includes: 5 Knuckles, #9 Flat Head Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.