Door Hinge, Steel, Zinc, Tight Pin, Wall Mounting, 25 lb

  • Mfr # N115-055

  • Zoro # G113768900


product price:  $29.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N115-055
Zoro #
G113768900
UPC #
38613115057
Country of Origin
China

Description

National Hardware Door Hinge, 25 lb Weight, Door Leaf Thickness: 0.08 in, Pin Type: Tight, Wall Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.218 in, Steel, Zinc, Dimensions: 3 in L x 2.83 in W, Includes: Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.