
Eye Bolt 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Galvanized
Mfr # N245-084
Zoro # G707978401
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
System of Measurement
Inch
Thread Size
1/4"-20
Shank Length
4 in
Eye Inside Diameter
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N245-084
Zoro #
G707978401
UPC #
38613245082
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Shank Length
4 in
Eye Inside Diameter
1/2 in
Thread Length
3.87"
Eye Outside Diameter
0.88 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
500 lb
Description
14 x 4, Galvanized, Forged Eye Bolt, 500 LB Safe Work Load, Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.