Eye Bolt 3/4"-10, 1-1/2 in ID, Steel, Zinc Plated

  • Mfr # N347-724

  • Zoro # G907988231


product price:  $15.19
/ea

Key Features

System of Measurement
Inch
Thread Size
3/4"-10
Eye Inside Diameter
1-1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N347-724
Zoro #
G907988231
UPC #
38613347724
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Eye Inside Diameter
1-1/2 in
Thread Length
3-3/4"

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Working Load Limit
675 lb
Includes Nut
Yes

Description

2160BC, 34 x 8, Zinc, Eye Bolt With Hex Nut, Designed For Home Industrial Applications, Hex Nut Included, Standard Machine Screw Threads, For Interior Exterior Applications, Course Machine Screw Thread On The Extra Large Sizes Larger Than 12 x 12, Manufactured From Steel Wire, Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products